0
1
2

Write for All Black Fine (Pack-10)

Order Code: ZT1049656X

£14.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.390%
5 - 9£13.814%
10 - 19£13.248%
20 +£12.6612%


Description

Permanent pen which will write on any surface, glass, metal, plastic, wood china, film, card and CDs & DVDs. Waterproof, freeze and fade resistant. Line width 0.7mm.
Colour: Black. Pack of 10

Specifications for Write for All Black Fine (Pack-10)
  • Retractable
    Non Retractable
  • MFR Part No.
    156/46
  • Ink Colour
    Black
  • Line Width
    0.7mm
  • Refill Type
    Non-Refillable
  • Pen Type
    permanent
  • Pack Size
    10
  • Series
    Write for all
  • Type
    Fine Line Marker
  • Tip Size
    Fine
  • Nib Size
    0.7mm
  • Nib Style
    Bullet
  • Attachment Type
    Clip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome