DE LUXE Flip Chart, Mobile, Writing Surface 680 X 970mm

Order Code: ZT2721140S

£399.99 Inc VAT (20%)


Description

DE LUXE flip chart, mobile, writing surface 680 x 970 mm. Supplied = flat pack. Fittings = tray. Board width = 680 mm. Board height = 970 mm. Model = magnetic, can be written on, mobile. Colour of writing board = white. Material of writing board = metal, powder coated. Frame design = 5 castors, with stops. Frame material = metal, powder coated. Height adjustment range = 1750 - 2000 mm. Weight = 15.4 kg. Product type = flip-charts, mobile. Magnetic, powder coated metal surface. Writing surface 680 x 970 mm. Can be written on with board marker pens and be dry wiped again. Spring loaded column and locking screw, for infinite height adjustment from 1750 - 2000 mm. Mobile, movable. Easy manoeuvrability ensured through ring shaped base with 5 castors (with wheel stops) High degree of stability due to base with 650 mm. Integrated storage tray for markers and accessories. Folding clip strip and adjustable suspension pegs, for all standard flip chart pads. Colour cream/light grey. The DE LUXE flip chart for ease of use and premium quality demands. Ideal for presentations, conferences and training. Complete with two side arms (for 3-fold presentation surface) , 3 sheets of flip chart paper, flip chart marker and 4 magnets.

See full description
Specifications for DE LUXE Flip Chart, Mobile, Writing Surface 680 X 970mm
  • Product Type
    Flip-Charts, Mobile
  • Supplied
    Flat Pack
  • Weight
    15.4kg
  • Frame Design
    5 Castors, With Stops
  • Frame Material
    Metal, Powder Coated
  • Fittings
    Tray
  • Writing Board Material
    Metal, Powder Coated
  • Adjustable Height Range
    1750 - 2000mm
  • Board Width
    680mm
  • Colour of Writing Board
    White
  • Board Height
    970mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome