Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Flip Charts
Dot Flipchart Pad A1 30LF PK5
By Rhino
Order Code:
ZT3525829S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/flip-charts/dot-flipchart-pad-a1-30lf-pk5/p/ZT3525829S
Add to quotation
View all Flip Charts
Description
Rhino A1 Educational Dotted Flip Chart Pad 30 Leaf 20mm Dotted With Plain Reverse (Pack 5) - REDFC-2
Specifications
Specifications for Dot Flipchart Pad A1 30LF PK5
Product Type
Flipchart Pad
Size
A1
Weight
6.5kg
Paper Colour
White
Number of Pages
30
Grammage
80
Binding
Stitched
Fixing Method
2 Holes for Standard UK Easels
Environment Support
100% recyclable
Cover Colour
Yellow
Cover Material
Art Silk
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome