EVOLUTION Plus Flip-Chart, Writing Surface 680 X 970mm, Mobile

Order Code: ZT2723844S

£799.99 Inc VAT (20%)


Description

EVOLUTION plus flip-chart, writing surface 680 x 970 mm, mobile. Supplied = assembled. Fittings = tray. Board width = 680 mm. Board height = 970 mm. Model = magnetic, can be written on, mobile. Colour of writing board = white. Frame design = 4 castors, with stops. Frame material = tubular steel, powder coated. Height adjustment range = 1800 - 2000 mm. Weight = 25 kg. Product type = flip-charts, mobile. Designer flip-chart for exacting expectations of quality paired with innovative, elegant details. Cast in one operation, with curved frame in white metal. Innovative, infinite height adjustment up to 2 m using embedded magnets, no locking screw. Magnetic board can be written on with dry-wipe board marker pens. With 2 plug-in side arms for a presentation surface three times as large. 4 large furniture castors ( 80 mm, with brakes) , stable and easy to manoeuvre. The functional design of the EVOLUTION plus flip charts stands for convenient, dynamic and stylish presentations rolled into one. High quality, combined with innovative, elegant details make it the centre of attention at every presentation, conference of meeting. Stable yet easy to manoeuvre due to the curved frame, powder coated in white. Magnetic, powder coated board, width x height 680 x 970 mm. Can be written on with dry wipe board markers. Height adjustment without locking screw: internal magnets enable smooth and infinite adjustment of charts from 1800 to 2000 mm, hold securely in any position. Folding rail with adjustable suspension pegs for all standard flip-chart paper. Tray for markers and accessories. Two integrated side arms, magnetic for three presentation surfaces.

See full description
Specifications for EVOLUTION Plus Flip-Chart, Writing Surface 680 X 970mm, Mobile
  • Product Type
    Flip-Charts, Mobile
  • Weight
    25kg
  • Supplied
    Assembled
  • Colour of Writing Board
    White
  • Board Width
    680mm
  • Adjustable Height Range
    1800 - 2000mm
  • Fittings
    Tray
  • Frame Design
    4 Castors, With Stops
  • Board Height
    970mm
  • Frame Material
    Tubular Steel, Powder Coated