Flip Chart, Five Star Base, Board Height 970mm, White

Order Code: ZT2730446S

£259.99 Inc VAT (20%)


Description

Flip chart, five star base, board height 970 mm, white. Supplied = flat pack. Fittings = tray. Board width = 660 mm. Board height = 970 mm. Model = 2 magnetic fold-out side arms. Colour of writing board = white. Material of writing board = sheet steel, plastic coated with melamine coated worktop. Frame design = star base with 5 castors with stops. Frame material = steel, powder coated. Height adjustment range = 1780 - 1960 mm. Overall height = 1780 mm. Weight = 12.5 kg. Product type = flip-charts, mobile. The five star base model for the price conscious. Practical: two paper holders, can be folded out at the side and magnetic, made of sturdy steel, e.g. for flip chart sheets that have been written on. Magnetic board, can be written on and dry wiped, made of plastic coated sheet steel. Mobile and lightweight: five star base 62 cm with 5 castors with wheel stops made of shatter proof plastic for easy and effortless mobility. The board, WxH 660 x 970 mm, is infinitely height adjustable from 1780 mm (lower position) to 1960 mm (upper position) Convenient to operate from the front, with no unwanted slippage. Pad holder can be moved horizontally and individually for all commercially available pad formats. Cover flap with recessed grip made of shatter proof plastic. Storage tray made of shatter proof plastic over the full width for flip chart accessories, markers, etc. The paper holder can be easily folded in again when not in use.

See full description
Specifications for Flip Chart, Five Star Base, Board Height 970mm, White
  • Product Type
    Flip-Charts, Mobile
  • Weight
    12.5kg
  • Supplied
    Flat Pack
  • Overall Height
    1780mm
  • Board Width
    660mm
  • Board Height
    970mm
  • Adjustable Height Range
    1780 - 1960mm
  • Fittings
    Tray
  • Colour of Writing Board
    White
  • Frame Material
    Steel Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome