Flip Chart, Height Adjustable With Telescopic Legs, Rear Panel WxH 700 X 1000mm

Order Code: ZT2713884S

£189.99 Inc VAT (20%)


Description

Flip chart, height adjustable with telescopic legs, rear panel WxH 700 x 1000 mm. Supplied = flat pack. Fittings = tray. Board width = 700 mm. Board height = 1000 mm. Colour of writing board = white. Frame design = telescopic legs. Height adjustment range = < 1900 mm. Weight = 12.6 kg. Product type = flip-charts, fixed. The ideal aid for efficient presentations, meetings and moderated discussions. Magnetic board surface, can be written on with dry wipe board marker pens. Height adjustable with telescopic legs. Magnetic board surface, width x height 700 x 1000 mm. Height adjustable with telescopic legs up to 1900 mm. Storage tray. Screw-on pad holder.

See full description
Specifications for Flip Chart, Height Adjustable With Telescopic Legs, Rear Panel WxH 700 X 1000mm
  • Product Type
    Flip-Charts, Fixed
  • Weight
    12.6kg
  • Supplied
    Flat Pack
  • Frame Design
    Telescopic Legs
  • Adjustable Height Range
    < 1900mm
  • Fittings
    Tray
  • Board Height
    1000mm
  • Colour of Writing Board
    White
  • Board Width
    700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome