Flip-chart Set Incl. Accessories - Height Adjustable

Order Code: ZT2743413S

£279.99 Inc VAT (20%)


Description

Flip-chart set incl. accessories, height adjustable, 1700 - 2000 mm, with stable round base 640 mm, 5 swivel castors. Supplied = assembled. Fittings = tray. Board width = 720 mm. Board height = 1060 mm. Model = magnetic. Colour of writing board = white. Material of writing board = metal, powder coated. Frame design = round base with castors. Frame material = steel. Height adjustment range = 1700 - 2000 mm. Depth = 640 mm. For paper format = 650x1000 mm. Overall height = 2000 mm. Weight = 19 kg. Product type = flip-chart sets. Included flip chart paper block 1 x 20 pages, 4 flip chart markers and 10 round magnets 20 mm, black. Two side arms provided for additional hanging, magnetic. Infinite height adjustable from 1700 - 2000 mm by means of a gas spring. With quick-change pad holder and flexible clamps. Magnetic board surface, can be written on and dry wiped. With quick-change pad holder for all commercially available flip chart pads. Two extendible magnetic paper holders triple the presentation area if required. Practical metal pen tray for markers etc. Round base, 640 mm, open at the front for practical use. 5 swivel castors, 3 of them with brake mechanism. Max. overall height 2000 mm. Supplied complete with 1 flip chart pad with universal punch holes, wood free, white, 80 g/m², bleached without chlorine, size 650 x 1000 mm. Chequer pattern front, 25 mm, open at the back. 4 flip chart markers in black, red, green and blue. 10 round magnets, 20 mm, black. Supplied flat pack - easy self-assembly.

See full description
Specifications for Flip-chart Set Incl. Accessories - Height Adjustable
  • Product Type
    Flip-Chart Sets
  • Weight
    19kg
  • Supplied
    Assembled
  • Depth
    640mm
  • Overall Height
    2000mm
  • Adjustable Height Range
    1700 - 2000mm
  • Board Height
    1060mm
  • Board Width
    720mm
  • Colour of Writing Board
    White
  • Fittings
    Tray
  • For Paper Format
    650x1000mm
  • Frame Design
    Round Base With Castors
  • Writing Board Material
    Metal, Powder Coated
  • Frame Material
    Steel