Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Flip Charts
Flipchart A1 40L Blank PK5
By Rhino
Order Code:
ZT3525712S
£39.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/flip-charts/flipchart-a1-40l-blank-pk5/p/ZT3525712S
Add to quotation
View all Flip Charts
Description
Rhino A1 Flipchart Pad 40 Leaf Plain (Pack 5) - FC1TMP-4
Specifications
Specifications for Flipchart A1 40L Blank PK5
Number of Pages
40
Size
A1
Product Type
Flipchart Pad
Environment Support
100% recyclable
Cover Material
100gsm Paper
Paper Colour
Off White
Rulings
Plain
Cover Colour
Green
Grammage
60
Fixing Method
2 Holes for Standard UK Easels
Weight
5.85kg
Binding
Stitched
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome