Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Flip Charts
Flipchart A1 40LF S20/B, Pack of 10
By Rhino
Order Code:
ZT3525775S
£89.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/flip-charts/flipchart-a1-40lf-s20-b-pack-of-10/p/ZT3525775S
Add to quotation
View all Flip Charts
Description
Rhino A1 Flipchart Pad 40 Leaf 20mm Squared With Plain Reverse (Pack 10) - RHFC-2
Specifications
Specifications for Flipchart A1 40LF S20/B, Pack of 10
Weight
14.1kg
Size
A1
Product Type
Flipchart Pad
Number of Pages
40
Grammage
70
Cover Material
Art Silk
Environment Support
100% recyclable
Cover Colour
Red
Paper Colour
White
Binding
Stitched
Fixing Method
2 Holes for Standard UK Easels
Rulings
Squared
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome