0
1
2

Glass Flip Chart

Order Code: ZT1083393S

£299.99 Inc VAT (20%)


Description

Dahle Flipcharts convey effective communication and flexible presentation in a range of styles to suit your needs

The star base is equipped with five braked castors for maximum manoeuvrability and stability
Glass flipchart height adjustable from 160 to 190 cm
The front is made of tempered glass; a galvanised sheet steel provides stability at the back.
Delivery includes two flipchart block holders, which can be simply attached to the top
The flipchart is magnetic and easy to clean when dry-wipe whiteboard marker are used

See full description
Specifications for Glass Flip Chart
  • Product Type
    Flip Charts
  • Width
    1140mm
  • Height
    190mm
  • Colour
    White
  • Length
    880mm