JUMBO Flip Chart Marker, Line Width 2 - 10mm, Pack Of 8, Assorted Colours

Order Code: ZT2722405S

£82.99 Inc VAT (20%)


Description

JUMBO flip chart marker, line width 2 - 10 mm, pack of 8, assorted colours. Supplied = assembled. Colour = blue, green, red, black. Line thickness = 2 - 10 mm. Product type = board/flip-chart markers. JUMBO flip chart marker, line width 2 - 10 mm, for writing on presentation cards, flip chart and pin board paper. Pack of 8.

Specifications for JUMBO Flip Chart Marker, Line Width 2 - 10mm, Pack Of 8, Assorted Colours
  • Product Type
    Board/Flip-Chart Markers
  • Supplied
    Assembled
  • Colour
    Blue, Green, Red, Black
  • Pack Quantity
    8
  • Line Thickness
    2 - 10mm