JUNIOR PLUS MOBIL Flip-Chart, Writing Surface 680 X 980mm, Mobile, With Castors

Order Code: ZT2735164S

£329.99 Inc VAT (20%)


Description

JUNIOR PLUS MOBIL flip-chart, writing surface 680 x 980 mm, mobile, with castors. Supplied = assembled. Fittings = tray. Board width = 680 mm. Board height = 970 mm. Model = magnetic, can be written on, mobile. Colour of writing board = white. Material of writing board = metal, powder coated. Frame design = 5 castors, with stops. Weight = 12 kg. Product type = flip-charts, mobile. The cost effective entry level model for mobile use. Powder coated, magnetic writing board surface. Complete with 2 plug-in side arms (magnetic) for 3-fold presentation surface. Rounded folding rail and adjustable suspension pegs for all standard paper pads. Marker writing can be dry wiped without difficulty even after a lengthy period. Pleasant to work with due to ring-shaped base with foot recess. Full length storage tray for markers and accessories. Easy manoeuvrability ensured through ring shaped base with 5 castors, all with wheel stops. Height adjustable using magnets.

See full description
Specifications for JUNIOR PLUS MOBIL Flip-Chart, Writing Surface 680 X 980mm, Mobile, With Castors
  • Product Type
    Flip-Charts, Mobile
  • Weight
    12kg
  • Supplied
    Assembled
  • Board Height
    970mm
  • Fittings
    Tray
  • Colour of Writing Board
    White
  • Writing Board Material
    Metal, Powder Coated
  • Frame Design
    5 Castors, With Stops
  • Board Width
    680mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome