Lit Flipcht A1 30LF Fcltw/B PK5

Order Code: ZT3524978S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£65.097%


Description

Rhino A1 Educational Literacy Flipchart Pad 30 Leaf FCLTW/B (Pack 5) - RELFC-8

Specifications for Lit Flipcht A1 30LF Fcltw/B PK5
  • Size
    A1
  • Product Type
    Flipchart Pad
  • Weight
    6.5kg
  • Paper Colour
    White
  • Cover Colour
    Light Blue
  • Grammage
    80
  • Number of Pages
    30
  • Environment Support
    100% recyclable
  • Binding
    Stitched
  • Cover Material
    Art Silk
  • Rulings
    Feint Ruled
  • Fixing Method
    2 Holes for Standard UK Easels

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome