Magic Chart Gridded Roll White 600x800mm 1590-00

Order Code: ZT1544785S

£25.99 Inc VAT (20%)


Description

For a creative alternative to standard paper flip charts and whiteboards, choose this Legamaster Magic Chart. The roll contains 25 sheets of 5mm clear film, each of which will adhere electro statically to any smooth surface including windows, doors, walls and desks. Ideal for use during presentations, meetings and brainstorming sessions, Magic Chart is highly adaptable, creative and space saving.
Size: 600x800mm
Will adhere electro statically to any smooth surface
Can be suspended from any standard flipchart pad holder
Cards and notes can be smoothed onto the film without adhesive to fix
Handy, lightweight pack for easy transportation
Perforated every 80cm
25 sheets
Colour: White

See full description
Specifications for Magic Chart Gridded Roll White 600x800mm 1590-00
  • MFR Part No.
    ED04491
  • Weight
    0.824kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome