Magic Chart Roll Clear 600x800mm 7-1593-00

Order Code: ZT1544834S

£22.99 Inc VAT (20%)


Description

For a creative alternative to standard paper flip charts and whiteboards, choose this Legamaster Magic Chart. The roll contains 25 sheets of 5mm clear film, each of which will adhere electro statically to any smooth surface including windows, doors, walls and desks. Ideal for use during presentations, meetings and brainstorming sessions, Magic Chart is highly adaptable, creative and space saving.
Size: 600x800mm
Will adhere electro statically to any smooth surface
Can be suspended from any standard flipchart pad holder
Cards and notes can be smoothed onto the film without adhesive to fix
Handy, lightweight pack for easy transportation
Perforated every 80cm
25 sheets
Colour: Clear

See full description
Specifications for Magic Chart Roll Clear 600x800mm 7-1593-00
  • MFR Part No.
    ED07834
  • Material
    Polypropylene
  • Weight
    0.69kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome