MAULoffice Flip-Chart, For Securing To A Wall Or Door, WxH 700 X 1000mm

MAULoffice Flip-Chart, For Securing To A Wall Or Door, WxH 700 X 1000mm

Order Code: ZT2720259S

£169.99 Inc VAT (20%)


Description

MAULoffice flip-chart, for securing to a wall or door, WxH 700 x 1000 mm. Supplied = assembled. Board width = 700 mm. Board height = 1000 mm. Colour of writing board = white. Material of writing board = sheet steel, powder coated. Weight = 7.65 kg. Product type = flip-charts, fixed. Can be screwed onto the wall or for suspended from above in the door to save space. The door can be closed with the flip-chart in place. Including suspension rail for attachment to the door, for door edges up to 15 mm. After use, the board is folded away again to save space. With two folding steel brackets to adjust the angle. Brackets with protective caps to protect the wall or door. Cover plate made of 1 mm steel also serves as a tear edge for paper. Horizontal individually sliding pad holders for all standard pad formats. With wide storage tray for flip-chart accessories, markers etc.

See full description
Specifications for MAULoffice Flip-Chart, For Securing To A Wall Or Door, WxH 700 X 1000mm
  • Product Type
    Flip-Charts, Fixed
  • Supplied
    Assembled
  • Weight
    7.65kg
  • Writing Board Material
    Sheet Steel, Powder Coated
  • Colour of Writing Board
    White
  • Board Height
    1000mm
  • Board Width
    700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome