Music Flipchart Pad A1 30LF PK5

Order Code: ZT3525772S

£83.99 Inc VAT (20%)


Description

Rhino A1 Educational Music Flipchart Pad 30 Leaf 20 Music 5 Stave Ruling with Plain Reverse (Pack 5) - REMFC-0

Specifications for Music Flipchart Pad A1 30LF PK5
  • Product Type
    Flipchart Pad
  • Weight
    6.5kg
  • Size
    A1
  • Grammage
    80
  • Number of Pages
    30
  • Environment Support
    100% recyclable
  • Paper Colour
    White
  • Cover Material
    Art Silk
  • Rulings
    Feint Ruled
  • Cover Colour
    Purple
  • Binding
    Stitched
  • Fixing Method
    2 Holes for Standard UK Easels

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome