Nobo Flipchart Pad Squared A1 40 Sheets (Pack 5) 34631166

Order Code: ZT1258941P

£99.99 Inc VAT (20%)


Description

Nobo Flipchart Pad Squared A1 40 Sheets (Pack 5) 34631166 Flipchart pads are ideal for capturing information and ideas. Square gridded paper, 60 gsm TMP paper, 40 sheets. Size: 580x810mm

Specifications for Nobo Flipchart Pad Squared A1 40 Sheets (Pack 5) 34631166
  • Type
    Flipchart Pad
  • Dimensions
    584x813mm
  • MFR Part No.
    76980AC
  • Size
    A1
  • Width
    583mm
  • Height
    808mm
  • Dimensions (W x D x H)
    580x800x5mm
  • Weight
    1.14kg
  • Grammage
    80
  • Number of Pages
    40
  • Paper Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome