Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Flip Charts
Num Flipchart A1 30LF S50/B PK5
By Rhino
Order Code:
ZT3524971S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/flip-charts/num-flipchart-a1-30lf-s50-b-pk5/p/ZT3524971S
Add to quotation
View all Flip Charts
Description
Rhino A1 Educational Numeracy Flipchart Pad 30 Leaf S50/B (Pack 5) - RENFC-2
Specifications
Specifications for Num Flipchart A1 30LF S50/B PK5
Size
A1
Weight
6.5kg
Product Type
Flipchart Pad
Environment Support
100% recyclable
Fixing Method
2 Holes for Standard UK Easels
Grammage
80
Rulings
Squared
Binding
Stitched
Cover Material
Art Silk
Cover Colour
Green
Number of Pages
30
Paper Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome