Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Flip Charts
Recycled Flipchart A1 40LF PK5
By Rhino
Order Code:
ZT3525902S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/flip-charts/recycled-flipchart-a1-40lf-pk5/p/ZT3525902S
Add to quotation
View all Flip Charts
Description
Rhino A1 Recycled Flipchart Pad 40 Leaf 20mm Squared With Plain Reverse (Pack 5) - SRFC-4
Specifications
Specifications for Recycled Flipchart A1 40LF PK5
Weight
7.2kg
Size
A1
Product Type
Flipchart Pad
Paper Colour
Recycled
Fixing Method
2 Holes for Standard UK Easels
Number of Pages
40
Cover Material
Recycled Paper
Environment Support
100% recyclable
Rulings
Squared
Grammage
70
Binding
Stitched
Cover Colour
Light Brown
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome