Biodegradable Void Fill Chips

Order Code: ZT3079280S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Capacity Cu.ft: 15.
Container Type: Bag.
Product Type: Loosefill chips.Starch based chips. Higher level of shock protection than polystyrene based chips. Completely CFC free. Supplied in 15ft<sup>3</sup> bag. 100% biodegradable and can be disposed of through composting, food waste collections or simply running under the tap.

See full description
Specifications for Biodegradable Void Fill Chips
  • Capacity
    424.7L
  • Product Type
    Loosefill Chips

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome