Egg Crate Foam Sheet, 30mm Thick, LxW 400 X 300mm, Pack Of 26

Order Code: ZT2697517S

£129.99 Inc VAT (20%)


Description

Egg crate foam sheet, 30 mm thick, LxW 400 x 300 mm, pack of 26. Supplied = assembled. Material = studded foam. Length = 400 mm. Width = 300 mm. Material thickness = 30 mm. Colour = charcoal. Product type = foam panels. Particularly flexible - adapt to any shape. Protect against impacts, prevent goods from sliding. Can be reused and recycled. Particularly suitable for valuable and fragile items, such as electronic equipment, glass, ceramics. Charcoal colour, non-yellowing. Volume weight 20 kg/m.

See full description
Specifications for Egg Crate Foam Sheet, 30mm Thick, LxW 400 X 300mm, Pack Of 26
  • Colour
    Charcoal
  • Pack Quantity
    26
  • Product Type
    Foam Panels
  • Material
    Studded Foam
  • Length
    400mm
  • Width
    300mm
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome