Foam Insert, PUR Cube Foam, For 150 L Box

Order Code: ZT2721293S

£329.99 Inc VAT (20%)


Description

Foam insert, made of PUR cube foam, for 150 l box. Supplied = assembled. Height = 400 mm. Length = 660 mm. Width = 480 mm. For capacity = 150 litres. Product type = accessories. Cube size 22 x 22 x 50 mm.

Specifications for Foam Insert, PUR Cube Foam, For 150 L Box
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Length
    660mm
  • Width
    480mm
  • Height
    400mm
  • Capacity
    150L
  • For Capacity
    150L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome