Heavy Duty Box Pallet, WxL 800 X 1200 mm, with Corner Pockets, Hot Dip Galvanised

Order Code: ZT3147829S

£699.99 Inc VAT (20%)


Description

Heavy duty box pallet, WxL 800 x 1200 mm, with corner pockets, hot dip galvanised, 1+ items. Supplied = assembled. Width = 800 mm. Length = 1200 mm. Filling height = 500 mm. Stacking height = 600 mm. Max. load = 2000 kg. Stacking load = 8000 kg. Material = sheet steel. Finish = hot dip galvanised. Weight = 71 kg. Colour = hot dip galvanised. Forklift access width short side = 520 mm. Forklift access width long side = 1060 mm. Design of stacking containers = stackable with corner pockets, 4 feet. With corner pockets. For optimised material and recyclable waste flow and internal organisation. Can be transported by crane. Excellent stability and durability due to robust tray construction and all-round reinforced rim. The forklift pockets/U-shaped feet allow the container to be emptied with the aid of a rotating device or a tipping device. More RAL colours, custom sizes, black plate version, perforated model for warm goods, reinforced base or as an oil and watertight model on request.

See full description
Specifications for Heavy Duty Box Pallet, WxL 800 X 1200 mm, with Corner Pockets, Hot Dip Galvanised
  • Colour
    Hot Dip Galvanised
  • Material
    Sheet Steel
  • Product Type
    Box Pallet
  • Width
    800mm
  • Size
    800 x 1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome