Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Protective Packaging
Foam Packaging
News Offcut 10kg
Order Code:
ZT1253593P
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£37.99
5%
10 +
£35.99
10%
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/foam-packaging/news-offcut-10kg/p/ZT1253593P
Add to quotation
View all Foam Packaging
Description
News Offcut 10Kg
Tags:
#BulkDiscount
Specifications
Specifications for News Offcut 10kg
Product Type
News Offcut
Weight
10kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome