Sec Brick 23 x 11 x 8cm

Order Code: ZT4965568S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Oasis SEC Brick 23 x 11 x 8cm Sold singly 23cm length x 11cm depth x 8cm height Oasis Dry SEC Foam (For Silk & Dried Flowers) High density foam means that all stems are held firmly in place Oasis dry foam is easy to cut and bonds with Oasis floral adhesive

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Sec Brick 23 x 11 x 8cm
  • Length
    23cm
  • Height
    8cm
  • Depth
    11cm
  • Product Type
    Sec Brick

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome