Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Clips, Rubber Bands & Stapling
Foldback & Bulldog Clips
Heavy Duty Grip Clip 150mm (Pack of 10) - KF01292Q
By Q-Connect
Order Code:
ZT1047552P
£11.39
Inc VAT (20%)
1
Add to basket
Get it in
10-11
weeks
Available
GBP
11.39
https://www.zoro.co.uk/shop/office-supplies-and-packaging/foldback-and-bulldog-clips/heavy-duty-grip-clip-150mm-pack-of-10-kf01292q/p/ZT1047552P
Add to quotation
View all Foldback & Bulldog Clips
Description
Q-Connect Heavy Duty Grip Clip 150mm (Pack of 10) KF01292Q
Specifications
Specifications for Heavy Duty Grip Clip 150mm (Pack of 10) - KF01292Q
Height
220mm
Weight
0.7601kg
Depth
424mm
Width
202mm
Pack Quantity
10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome