V Fountain Pen Black Pack of 12

Order Code: ZT5153924S

£36.99 Inc VAT (20%)


Description

<b>Pilot's V-PEN combines the comfort and convenience of a rollerball with the fine-writing stroke of a fountain pen. </b><br>No more messy cartridges or blotting paper: the V-PEN is disposable, with the ink already loaded straight into the barrel, complete with a viewer window so you can see how much ink you have left.<br>The V-PEN is ideal as a first pen for those learning to write with ink because if you make a mistake, the ink erases using standard ink eradicators.<br>The V-PEN ERASABLE is ideal for left-handers too, with its rounded nib, so there really has never been a better time to rediscover the fine art of writing with a fountain pen! Available in a variety of fashionable and distinctive colours.<br>0.58mm nib gives a medium line.

See full description
Specifications for V Fountain Pen Black Pack of 12
  • Ink Colour
    Black
  • Nib Type
    Steel
  • Nib Size
    Medium Point
  • Product Type
    Fountain Pens
  • Line Width
    0.58mm
  • Refill Type
    Disposable Pen
  • Barrel Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome