BL77 Energel XM Retractable Gel Pen Black (PK-3)

Order Code: ZT3673336S

£6.19 Inc VAT (20%)


Description

The BL77 Gel Pen has a superb balance of style, functionality, and affordability. It has a quick-drying, smooth-flowing EnerGel ink is perfect for right or left-handed writers


Features and Benefits
• Made from 54% recycled material which helps preserve the environment
• Rubber finger grip with grooved fingerprint support for comfortable writing
• Hanging pack of 3 x Black ink Gel Pens & 1 x LR7-AX refill

Notes
•Pack of 3
•This pen is refillable

See full description
Specifications for BL77 Energel XM Retractable Gel Pen Black (PK-3)
  • Pen Type
    Non-permanent
  • MFR Part No.
    YBL77LR7/3-A
  • Type
    Gel Pen
  • Line Width
    0.35mm
  • Ink Colour
    Black
  • Retractable
    Yes
  • Refill Type
    Not Refillable
  • Series
    EnerGel XM BL77
  • Tip Size
    Fine
  • Attachment Type
    Clip
  • Body Material
    Plastic
  • Grip
    Yes
  • Body Colour
    Silver
  • Ink Type
    Permanent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome