7.1/2"X7.1/2" Write-on Grip Seal Bags, Pk-1000
Hover to enlarge the image

7.1/2"X7.1/2" Write-on Grip Seal Bags, Pk-1000

Order Code:
MPN:

7-1/2in
7-1/2in
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%
See all 10 variants |

Product Description

Gripseal bags with three write-on stripes. Medium duty.

Features and Benefits
• Highly durable design
• Write-on stripes for easy identification
• Medium duty

Notes
• *Images are for illustration purposes only*

Specifications
Colour
Transparent
Dimensions
7.1/2" x 7.1/2"
Length
7-1/2in
Width
7-1/2in
Type
Polythene Bags


£27.99 Inc VAT (20%)
Schedule order and save 5%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome