Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Shipping & Packing Bags
Grip Seal Bags
Grip Seal Bags, Polythene, 203 x 279mm (8" x 11"), 50MU, Pack 1000
By Avon
Order Code:
ZT1089610P
£153.99
Inc VAT (20%)
£159.99
3.5% off
1
Add to basket
Get it by
Tue, 24th Dec
In Stock
GBP
153.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/grip-seal-bags/grip-seal-bags-polythene-203-x-279mm-8-inch-x-11-inch-50mu-pack-1000/p/ZT1089610P
Add to quotation
View all Grip Seal Bags
Description
Note: Image is for illustrative purposes only and may differ from the actual product
Specifications
Specifications for Grip Seal Bags, Polythene, 203 x 279mm (8" x 11"), 50MU, Pack 1000
Pack Quantity
1000
Material
Polythene
Product Type
Grip Seal Bags
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome