Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Shipping & Packing Bags
Grip Seal Bags
Grip Seal Bags Write On 57x57 BX1000
By Valuex
Order Code:
ZT3524169S
£14.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.39
0%
5 - 9
£13.81
4%
10 - 19
£13.24
8%
20 +
£12.66
12%
1
Add to basket
Buy Now
Get it by
Fri, 22nd Nov
In Stock
GBP
14.39
https://www.zoro.co.uk/shop/office-supplies-and-packaging/grip-seal-bags/grip-seal-bags-write-on-57x57-bx1000/p/ZT3524169S
Add to quotation
View all Grip Seal Bags
Description
ValueX Polythene Grip Seal Bags with Write-On Panel 57 x 57mm (Box 1000) - 590120
Tags:
#BulkDiscount
Specifications
Specifications for Grip Seal Bags Write On 57x57 BX1000
Material
Polythene
Form
Grip Seal Bags
Product Type
Bags
Colour
Transparent
Gauge
40 micron
Style
Write-on Strip
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome