PP Panel Big Bag - LxWxH 1200 X 1100 X 700mm

Order Code: ZT2704987S

£219.99 Inc VAT (20%)
£229.994% off


Description

PP panel big bag, LxWxH 1200 x 1100 x 700 mm, for asbestos panels of type corrugated Eternit, pack of 10. Capacity = 924 l. Material = polypropylene. Colour = white. Length = 1200 mm. Width = 1100 mm. Height = 700 mm. Quality = 70 g/m². Max. load = 1000 kg. Product type = accessories for Big Bags. Easy to transport using a forklift truck. Coated to protect against dust. Base closed, UV stabilised, lid with sealing straps and asbestos warning imprint, 4 lifting loops.

See full description
Specifications for PP Panel Big Bag - LxWxH 1200 X 1100 X 700mm
  • Capacity
    924L
  • Product Type
    Accessories for Big Bags
  • Colour
    White
  • Width
    1100mm
  • Length
    1200mm
  • Material
    Polypropylene
  • Pack Quantity
    10
  • Height
    700mm
  • Quality
    70g/m²
  • Load Capacity
    1000kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome