PP Panel Big Bag, LxWxH 2600 X 1250 X 300mm, For Asbestos Panels Up To 2.5 M, Pack Of 10

Order Code: ZT2705042S

£219.99 Inc VAT (20%)
£229.994% off


Description

PP panel big bag, LxWxH 2600 x 1250 x 300 mm, for asbestos panels up to 2.5 m, pack of 10. Capacity = 975 l. Material = polypropylene. Colour = white. Length = 2600 mm. Width = 1250 mm. Height = 300 mm. Quality = 70 g/m². Max. load = 1500 kg. Product type = accessories for Big Bags. Easy to transport using a forklift truck. Coated to protect against dust. Base closed, UV stabilised, lid with sealing straps and asbestos warning imprint, 4 lifting loops.

See full description
Specifications for PP Panel Big Bag, LxWxH 2600 X 1250 X 300mm, For Asbestos Panels Up To 2.5 M, Pack Of 10
  • Product Type
    Accessories for Big Bags
  • Capacity
    975L
  • Colour
    White
  • Width
    1250mm
  • Length
    2600mm
  • Material
    Polypropylene
  • Pack Quantity
    10
  • Height
    300mm
  • Load Capacity
    1500kg
  • Quality
    70g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome