PP Panel Big Bag, LxWxH 3200 X 1250 X 300mm, For Asbestos Panels Up To 3.1 M, Pack Of 10

Order Code: ZT2704965S

£239.99 Inc VAT (20%)


Description

PP panel big bag, LxWxH 3200 x 1250 x 300 mm, for asbestos panels up to 3.1 m, pack of 10. Capacity = 1200 l. Material = polypropylene. Colour = white. Length = 3200 mm. Width = 1250 mm. Height = 300 mm. Quality = 70 g/m². Max. load = 1500 kg. Model = for asbestos. Product type = accessories for Big Bags. Easy to transport using a forklift truck. Coated to protect against dust. Base closed, UV stabilised, lid with sealing straps and asbestos warning imprint, 4 lifting loops.

See full description
Specifications for PP Panel Big Bag, LxWxH 3200 X 1250 X 300mm, For Asbestos Panels Up To 3.1 M, Pack Of 10
  • Capacity
    1200L
  • Product Type
    Accessories for Big Bags
  • Colour
    White
  • Length
    3200mm
  • Width
    1250mm
  • Material
    Polypropylene
  • Pack Quantity
    10
  • Height
    300mm
  • Quality
    70g/m²
  • Load Capacity
    1500kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome