Pressure Seal Bag, Without Labelling Field, 50 Μm Thick, Pack Of 1000, WxL 70 X 100mm

Order Code: ZT2735261S

£64.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£64.990%
5 +£61.096%


Description

Pressure seal bag, without labelling field, 50 m thick, pack of 1000, WxL 70 x 100 mm. Supplied = assembled. Material = polyethylene. Lock type = pressure seal. Length = 100 mm. Width = 70 mm. Material thickness = 50 m. Colour = transparent. Product type = pressure seal bags. Resealable. Carbon-neutral. With and without labelling field. Film thickness 50 m.

Specifications for Pressure Seal Bag, Without Labelling Field, 50 Μm Thick, Pack Of 1000, WxL 70 X 100mm
  • Colour
    Transparent
  • Supplied
    Assembled
  • Material
    Polyethylene
  • Lock Type
    Pressure Seal
  • Product Type
    Pressure Seal Bags
  • Length
    100mm
  • Width
    70mm
  • Pack Quantity
    1000