Reusable Fridge Bag- W 125mm x H 250mm x D 20mm

Order Code: ZT4947373S

£7.19 Inc VAT (20%)


Description

Silicone Bubble Fridge Bag Self Standing, easy fill pourable silicone storage bag. Air tight seal. Plastic slider can be removed for use in microwave. Ideal for liquids Silicone Reusable & easy to clean. Dishwasher safe. Add a little bit of oil along seal for first couple of uses to make the slider easier to put on an take off. The slider is designed to be tight as this creates an air tight seal W (mm) 125 H (mm) 250 D (mm) 20 Boxed Weight (g) 188 Product Weight (g) 150

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Reusable Fridge Bag- W 125mm x H 250mm x D 20mm
  • Height
    250mm
  • Width
    125mm
  • Material
    Silicone
  • Product Type
    Fridge Bag
  • Depth
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome