868 A3 Guillotine with Supporting Table

Order Code: ZT3382935S

£669.99 Inc VAT (20%)


Description

User-friendly guillotine for professional use, Sturdy solid metal table with rounded edges and non-slip rubber feet, Practical recessed grips for safe and easy handling, Practical format lines on the table with mm graduation, Perfected automatic safety guard for reliable protection and unobstructed vision while working. The Dahle Heavy Duty 868 Guillotine is a heavy-duty, efficient guillotine providing precision cutting. Its cutting length is 460 (A3) with a cutting capacity of 3.5mm and up to 35 sheets.

This guillotine consists of a sturdy metal table with rounded edges, non-slip rubber feet and practical recessed grip for safe handling. Format lines with mm graduation along the cutting edge facilitate exact alignment of the material being cut.

The narrow guide channels prevent individual sheets from slipping through. The screw-mounted cutting blade has an ergonomically shaped handle. The high-quality blade is able to be re-sharpened. Additional features include a protective safety guard, automatic de-selectable clamping, two-scale mm bars for an exact 90 degrees cut, adjustable metal backstop in the guide channels, front table with a magnetic connector for more working space, precision narrow -strip cutting device, and laser beamline indication.

See full description
Specifications for 868 A3 Guillotine with Supporting Table
  • Product Type
    Guillotine

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome