0
1

A3 Compact Trimmer (425mm Cutting Length, 12 Sheet Capacity) A3CT

Order Code: ZT1544729S

£64.99 Inc VAT (20%)


Description

This Avery Compact Trimmer features a clever folding design for easy portability and space saving storage. The self-sharpening blade is fully enclosed in the the ergonomic cutter head for safety. The trimmer also features printed paper and photo Size guides for precision. This A3 trimmer has a cutting length of 425mm and a capcity of up to 12 sheets.
Size: A3
Capacity: up to 12 sheets (80gsm)
Cutting length: 425mm
Self-sharpening blade is fully enclosed in ergonomic cutter head
Printed guides for accuracy
Clever folding design
Dimensions: W210 x D590 x H90mm

See full description
Specifications for A3 Compact Trimmer (425mm Cutting Length, 12 Sheet Capacity) A3CT
  • Weight
    1.89kg
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome