0
1

A3 Precision Guillotine (460mm Cutting Length, 30 Sheet Capacity) PG460

Order Code: ZT1544932S

£279.99 Inc VAT (20%)


Description

This Avery Precision Guillotine features a self-sharpening steel blade, with a unique blade cover for safety. The guillotine also features printed guides for accurate cutting, a magnetic backstop and a clippings tray to collect offcuts. This A3 guillotine has a cutting length of 460mm and a capacity of up to 30 sheets of 80gsm paper.
Size: A3
Capacity: up to 30 sheets (80gsm)
Cutting length: 460mm
Self-sharpening steel blade with unique cover for safety
Magnetic backstop and clippings tray to collect offcuts
Printed guides for accuracy
Dimensions: W470 x L730 x H120mm

See full description
Specifications for A3 Precision Guillotine (460mm Cutting Length, 30 Sheet Capacity) PG460
  • Weight
    5.21kg
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome