Dahle high-quality trimming and cutting products are indispensable assistants in all cutting work – whether in the office, at home, for handicraft or making things at school. They combine precision with maximum safety, ease of use and options for tailoring products to suit any specific application
High-quality guillotines for commercial use
Stable metal base with non-slip rubber feet to keep the rotary trimmer securely in place
Practical format lines on the table facilitate exact alignment of the item being cut
Sturdy handle with generous hand protection guard
Ground upper blade made of hardened, re-sharpenable Solingen steel bolted to the solid steel blade holder
Bolted lower blade of ground and hardened Solingen steel
High-quality, re-sharpenable blades made of Solingen steel
Sturdy, solid-steel blade holder for optimum guidance of the screw-mounted upper blade
Sturdy metal guard plate
Stay-down D-bar clamp holds item being cut perfectly in place
Two scale bars with mm scale for an exact 90° cut
Adjustable, screw-fastening backstop in metal for quickly finding the right format – can be used on both scale bars
Pull-out front stop, up to 210 mm for cutting strips of equal width
DAHLE 517 with paper blade