GUA3 Guillotine A3

Order Code: ZT1050896X

£92.99 Inc VAT (20%)
£109.9915% off


Description

The Avery guillotine features a high quality steel construction with a self sharpening blade, for precise, long lasting use. A handy guide on the base helps make sure that every cut is to the correct specification. A folding safety guard and locking mechanism help keep the guillotine safe for use.

Specifications for GUA3 Guillotine A3
  • Length of Cut
    420mm
  • MFR Part No.
    AV14029
  • For Format
    A3
  • Colour
    Black
  • Sheet Capacity
    15
  • Additional Features
    420
  • Product Type
    Guillotines
  • Weight
    3.55kg
  • Cut Capacity
    15 Sheets
  • Size
    A3
  • Base Dimensions
    595x350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome