Quantity | Price | Discount |
---|---|---|
1 - 4 | £89.99 | 0% |
5 + | £86.39 | 4% |
Base Material: Metal.
Blade Material: Steel.
Cutting Capacity: 0.8 mm.
Max. Paper Size: 8 sheets.
Max. Paper Size: A4.
Type: Two scale bars.Cutting length 320mm. Cutting capacity 0.8 mm/8 sheets of A4 paper. Two scale bar marked in mm and format lines for an exact 90° cut. Ergonomic handle for cutting.