0
1

Photo and Paper Trimmer 590 x 90 x 210mm A3 TR003

Order Code: ZT1544952S

£59.99 Inc VAT (20%)


Description

This Avery Photo and Paper Trimmer is super lightweight with a self-sharpening rotary blade. The blade is fully enclosed in the ergonomic cutter head for safety. The trimmer also features printed paper and photo size guides for accuracy. This A3 trimmer has a cutting length of 440mm and a capacity of up to 5 sheets of 80gsm paper.
Size: A3
Capacity: up to 5 sheets (80gsm)
Cutting length: 440mm
Self-sharpening blade is fully enclosed in ergonomic cutter head
Printed guides for accuracy
Super lightweight design
Dimensions: W210 x L590 x H90mm

See full description
Specifications for Photo and Paper Trimmer 590 x 90 x 210mm A3 TR003
  • Weight
    1.36kg
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome