Trim Pry Bar

Order Code: ZT3151039S

£8.99 Inc VAT (20%)


Description

The Trim Pry Bar is an essential tool for safely and efficiently removing various clips, trim, panels, and plastic mouldings without causing damage. With its non-marking wedge and curved end, this pry bar provides easy access and allows for the gentle removal of trim pieces. Featuring a 25mm blade, this tool is designed to fit into tight spaces, making it ideal for intricate trim removal tasks. Its compact size enables precise manoeuvrability, ensuring that trim can be eased off without exerting excessive force.

Features and Benefits
• Removes clips, trim, panels & plastic mouldings
• 25mm blade
• Manufactured from composite material
• Reduces the risk of marking the bodywork

See full description
Specifications for Trim Pry Bar
  • MFR Part No.
    91275
  • Length
    25mm
  • Number of Pieces
    1
  • Product Type
    Trim Remover Tool
  • Material
    Composite
  • Tool Application
    Removal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome