0
1
2

Joana Tote Liberty Montague Mews Female

Order Code: ZT5363813S

£129.99 Inc VAT (20%)


Description

Modern form maximum function. Made with EcoSystem Recycled Twill the Joana tote is packed with design fundamentals including a padded laptop sleeve detachable pouch and trolley sleeve for daily use.
EcoSystem Liner
Padded laptop sleeve
Zippered closure
Smooth webbing handles

See full description
Specifications for Joana Tote Liberty Montague Mews Female
  • Colour
    Liberty Montague Mews
  • Gender
    Women
  • Material
    Recycled Polyester
  • Lining Material
    Recycled Polyester
  • Closure Type
    Zip
  • Size
    One Size
  • Upper Material
    Recycled Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome