0
1
2

Thalia Crossbody Rum Raisin Female

Order Code: ZT5363791S

£82.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£82.990%
5 +£79.674%


Description

Modern form maximum function. Made with EcoSystem Recycled Twill the Thalia Crossbody is packed with design fundamentals including an adjustable crossbody strap and storage sleeve for hands-free journeys.
EcoSystem Liner
Zippered closure
Zippered front pocket
Smooth webbing strap adjusts for comfortable hands-free journeys

See full description
Specifications for Thalia Crossbody Rum Raisin Female
  • Colour
    Rum Raisin
  • Material
    Recycled Polyester
  • Gender
    Women
  • Closure Type
    Zip
  • Upper Material
    Recycled Polyester
  • Lining Material
    Recycled Polyester
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome