0
1
2

Yara Shoulder Bag Rum Raisin Female

Order Code: ZT5363742S

£82.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£82.990%
5 +£79.674%


Description

Modern form maximum function. Made with EcoSystem Recycled Twill and reclaimed leather the slouchy Yara Shoulder Bag is packed with design fundamentals including storage pockets and a detachable pouch for organizing the essentials everywhere you go
Zippered closure
Smooth webbing strap adjusts for comfortable hands-free journeys
Zippered front pocket
Herschel metal logo

See full description
Specifications for Yara Shoulder Bag Rum Raisin Female
  • Gender
    Women
  • Colour
    Rum Raisin
  • Material
    Recycled Polyester
  • Size
    One Size
  • Lining Material
    Recycled Polyester
  • Upper Material
    Recycled Polyester
  • Closure Type
    Zip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome