5 in 1 PixMax Black Sublimation Combo Heat Press Machine

Order Code: ZT4796009S

£309.99 Inc VAT (20%)


Description

Transform your branding efforts with the multifaceted PixMax 5-in-1 Heat Press Machine. Whether you're launching your start-up or expanding an established business this comprehensive bundle empowers you to personalize an array of products from t-shirts to mugs with ease and professionalism. With its broad scope including phone covers puzzle boards baseball caps mouse mats and more the possibilities are endless ensuring your creations rival those found in stores. Designed with a 38cm x 30cm swing press and specialized attachments for mugs caps and plates (8 and 10") this heat press machine simplifies the process of crafting custom apparel and everyday items. Its user-friendly interface guarantees precision and adaptability across various materials and surfaces making it the ultimate solution for all your merchandise printing needs both present and future. Notably the swing arm feature of the PixMax 5-in-1 Heat Press Machine provides convenient access to the plate while prioritizing safety. With an adjustable arm and base plate you can effortlessly accommodate different materials and sizes ensuring seamless operation. The Teflon-covered heat pad ensures uniform heat distribution and prevents adhesion while the silicone lower pad offers added protection for delicate items. Equipped with a timer boasting a maximum limit of 999 seconds precise printing is assured every time. Additionally enjoy the added convenience of a complimentary 10-sheet pack of sublimation paper allowing you to dive into your projects straight away. Unleash your imagination and fulfill all your branding aspirations with the innovative PixMax 5-in-1 Heat Press Machine. 5 in 1 Combo Heat Press Features: * PixMax 5 in 1 heat press main stand with adjustable arm and base plate * Flat t-shirt press pad attachment (38 x 30cm surface area) * Sublimation cap pressing attachment * Sublimation plate press attachment with 8" and 10" pad attachments * Sublimation mug printing attachment with stand * Teflon covered heat pad * Silicone lower pad * FREE 10 sheet pack of Sublimation paper * Timer with a max. limit of 999 seconds

See full description
Specifications for 5 in 1 PixMax Black Sublimation Combo Heat Press Machine
  • Colour
    Black
  • Material
    Teflon
  • Press Area
    38cm x 30cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome