Clam Heat Press 38 x 38cm and Printer with Cartridges

Order Code: ZT5359188S

£599.99 Inc VAT (20%)


Description

Take your branding to the next level by turning just about any flat surfaced sublimation consumable into your own personal billboard thanks to this powerful 38cm x 38cm sublimation heat press machine and printer bundle. Whether youre an avid DIYer or wanting to kickstart your very own business this creative set lets you bring your unique designs to life and print them straight onto a wide range of everyday items such as t-shirts bags phone cases puzzle boards mouse mats and more. Suitable for both sublimation ink and vinyl this clam heat press is the ideal tool for creating versatile designs. To get started simply print one of your magnificent designs using the printer with refillable sublimation cartridges. This specialist printer ensures a high-quality finish with excellent ink transfer. Then take advantage of the 10 sublimation sheets included to transfer your masterpieces straight away making sure to secure your designs to your chosen consumable using the included 5m roll of heat tape. With just three key settings to consider - time temperature and pressure this sublimation press is unbelievably easy to use. All of these can be monitored and controlled using the accurate digital touchscreen display for consistent transfers. Heat temperatures can be set anywhere between 0C - 250C while the printing time can be set from 0 to 999 seconds with an alarm to let you know when pressing is complete. Using the comfort grip handle the press can be lowered where you can then adjust the pressure as desired using the adjustable knob. Combined with the even heat distribution across the alloy heat plate you can ensure a flawless finish to all your sublimation designs. While the 38 x 38cm platen provides a large enough surface to print onto a variety of items its compact structure allows it to perfectly fit into a workshop or studio and easily moved about due to being super lightweight. Manufactured from powder coated steel this machine is incredibly robust and built to withstand heavy use. The stunning red finish adds a bold statement to your workspace but is also extremely protective to ensure it stays looking good for a long time to come. The clam design provides a wide-open space to safely position your consumables. A 9mm thick silicone pad on the lower platen provides a level surface for even sublimation printing and thanks to the non-slip material it keeps your items firmly in place during the transfer process. With the addition of the included premium grade Teflon sheet it creates the perfect non-stick barrier between the platen and your sublimation paper or vinyl to deliver high quality designs and keep your press looking brand new for longer. Powerful versatile and super sturdy this 38cm x 38cm sublimation heat press machine and printer bundle is perfect for both professional and home use to bring your creative visions to life. Product Features: * Large 38 x 38cm Platen * Printer With Sublimation Cartridges * Touchscreen Digital Display * 0-999 Second Timer Control * Operating Temperature Up To 250C Clam Heat Press Specifications: * Colour: Red * Material: Powder Coated Steel * Weight: 22.85kg * Height: 390mm/39cm/15.4 * Width: 680mm/68cm/26.8 * Depth: 395mm/39.5cm/15.6 * Voltage: 220-240V * Current: 7A * Frequency: 50Hz * Power: 1.5kW * Temperature Range: 0-250C * Pressing Time: 0-999 Seconds * Platen Dimensions: 38 x 38cm * Silicone Pad Thickness: 9mm Box Contents: * 1 x Powerful 38 x 38cm Clam Heat Press * 1 x Robust Sublimation Printer * 1 x Refillable Cartridges Set * 1 x Premium Grade Teflon Sheet * 10 x High Quality Sublimation Sheets * 1 x Secure 5m Heat Tape Roll

See full description
Specifications for Clam Heat Press 38 x 38cm and Printer with Cartridges
  • Voltage
    220-240V
  • Colour
    Red
  • Power
    1.5kg/mm
  • Width
    680mm
  • Platen Dimensions
    38 x 38cm
  • Frequency
    50Hz
  • Height
    390mm
  • Current
    7A
  • Depth
    395mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome